Shop All Pressure Gauges
Festo
Precision Pressure Gauge MAP-40-4-1/8-EN
Mfr # MAP-40-4-1/8-EN
Zoro # G902719687
$37.99
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
- Brand Festo
- MFR # MAP-40-4-1/8-EN
- Zoro # G902719687
- Country of Origin Germany
- Category Pressure Gauges
Description
Precision Pressure Gauge Map-40-4-1/8-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 4 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 015 PSIBAR (KC201L2515)
- FORBEST PRODUCTS CO FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter (FB-PIC4188M)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- FESTO Pressure Gauge MA-50-16-1/4-EN (MA-50-16-1/4-EN)
- FESTO Precision Pressure Gauge MAP-40-16-1/8-EN (MAP-40-16-1/8-EN)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451259SD04L400#)
- Festo Pressure Gauges