Shop All Pressure Gauges
Festo
Precision Pressure Gauge MAP-40-16-1/8-EN
Mfr # MAP-40-16-1/8-EN
Zoro # G702718323
$38.25
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
- Brand Festo
- MFR # MAP-40-16-1/8-EN
- Zoro # G702718323
- Country of Origin Germany
- Category Pressure Gauges
Description
Precision Pressure Gauge Map-40-16-1/8-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2535L)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester (2212-20)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- FESTO Pressure Gauge MA-50-16-1/4 (MA-50-16-1/4)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FMC3)
- Festo Pressure Gauges