Shop All Pneumatic Flow Control Valves
Festo
Precision One-Way Flow Control Valve GRP-160-1/8-AL
Mfr # GRP-160-1/8-AL
Zoro # G302745828
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Festo
- MFR # GRP-160-1/8-AL
- Zoro # G302745828
- Country of Origin India
- Category Pneumatic Flow Control Valves
Description
Precision One-Way Flow Control Valve Grp-160-1/8-Al Serves For Precise Adjustment Of The Flow Rate, With Non-Return Function. Valve Function=One-Way Flow Control Function, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=G1/8, Type Of Actuation=Manual, Adjusting Element=Rotary Knob With Scale
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- PIX V-Belt, Cogged 3/8 X 49 (3VX490)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- Festo Pneumatic Valves