Shop All Cylinder Position Sensors
Festo
Positioning Component SMM-8
Mfr # SMM-8
Zoro # G202730313
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
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
- Brand Festo
- MFR # SMM-8
- Zoro # G202730313
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Positioning Component Smm-8 Suitable For T-Slot. Size=8, Design=For T-Slot, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Ambient Temperature=-40 - 120 °C, Mounting Type=(* Clamped In T-Slot, * Insertable Into Slot Lengthwise)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi (1/4 X 1/8 FG-SS)
- RHINO Rhino Safety Orange Drip Proof Plugs SMALL Fits size -4 to -12 (ROPLUG-2)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- FESTO Pressure Switch Actuator UV (UV)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- Festo Pneumatic System Components