Shop All Cylinder Position Sensors
Festo
Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8
Mfr # SDAT-MHS-M125-1L-SA-E-0.3-M8
Zoro # G302720634
Free Shipping & Returns
$613.99
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
- Brand Festo
- MFR # SDAT-MHS-M125-1L-SA-E-0.3-M8
- Zoro # G302720634
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Transmitter Sdat-Mhs-M125-1L-Sa-E-0.3-M8 Design=For T-Slot, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Kc Mark=Kc-Emv, Materials Note=(* Conforms To Rohs, * Halogen-Free)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LS)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- Festo Cylinder Position Sensors