Shop All Cylinder Position Sensors
Festo
Position Transmitter SDAT-MHS-M100-1L-SA-E-0.3-M8
Mfr # SDAT-MHS-M100-1L-SA-E-0.3-M8
Zoro # G702720609
product price: $548.99
/ea
Free Shipping & Returns
$548.99
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
- Brand Festo
- MFR # SDAT-MHS-M100-1L-SA-E-0.3-M8
- Zoro # G702720609
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Transmitter Sdat-Mhs-M100-1L-Sa-E-0.3-M8 Design=For T-Slot, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Kc Mark=Kc-Emv, Materials Note=(* Conforms To Rohs, * Halogen-Free)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- Festo Cylinder Position Sensors