Shop All Cylinder Position Sensors
Festo
Position Sensor SRBS-Q12-8-E270-EP-1-S-M8
Mfr # SRBS-Q12-8-E270-EP-1-S-M8
Zoro # G002717453
Free Shipping & Returns
$128.99
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
- Brand Festo
- MFR # SRBS-Q12-8-E270-EP-1-S-M8
- Zoro # G002717453
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Sensor Srbs-Q12-8-E270-Ep-1-S-M8 Is Used To Detect The Rotation Of The Shaft For Quarter Turn Actuators, Sensing Is Magnetic And Contactless. Design=Round, Based On The Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Kc Mark=Kc-Emv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Double Riveted Chain, Link (35-2R CL)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- SMC Valve, 5 Port, Double Solenoid, 24VDC (SY5340-5DZ)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- Festo Cylinder Position Sensors