Shop All Cylinder Position Sensors
Festo
Position Sensor SRBS-Q12-25-E270-EP-1-S-M8
Mfr # SRBS-Q12-25-E270-EP-1-S-M8
Zoro # G202717383
Free Shipping & Returns
$167.99
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
- Brand Festo
- MFR # SRBS-Q12-25-E270-EP-1-S-M8
- Zoro # G202717383
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Sensor Srbs-Q12-25-E270-Ep-1-S-M8 Is Used To Detect The Rotation Of The Shaft For Quarter Turn Actuators, Sensing Is Magnetic And Contactless. Design=Round, Based On The Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Kc Mark=Kc-Emv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Polyflex Belts, 7M750 (7M750)
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- SKF SKF 6300 2RSH C3, Single Row Ball Bearings (6300 2RSH C3)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- Festo Pneumatic System Components