Shop All Cylinder Position Sensors
Festo
Position Sensor SRBS-Q1-10-E270-EP-1-S-M8
Mfr # SRBS-Q1-10-E270-EP-1-S-M8
Zoro # G702717418
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # SRBS-Q1-10-E270-EP-1-S-M8
- Zoro # G702717418
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Sensor Srbs-Q1-10-E270-Ep-1-S-M8 Is Used To Detect The Rotation Of The Shaft For Quarter Turn Actuators, Sensing Is Magnetic And Contactless. Design=Round, Based On The Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Kc Mark=Kc-Emv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (2L391)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (50BS22H X 1 1/4)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- Festo Cylinder Position Sensors