Shop All Cylinder Position Sensors
Festo
Position Sensor SMH-S1-HGR10
Mfr # SMH-S1-HGR10
Zoro # G902717355
product price: $231.99
/ea
Free Shipping & Returns
$231.99
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
- Brand Festo
- MFR # SMH-S1-HGR10
- Zoro # G902717355
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Sensor Smh-S1-Hgr10 With Hall Effect, For Contactless Detection With Mini-Grippers. Only Functional In Combination With Evaluation Unit Smh-Ae1 Or Signal Converter Sve4. Design=For Gripper, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Measuring Principle=Hall Magnetic, Ambient Temperature=5 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG05030-100)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010ZZ (6010 ZZ/C3 PRX)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- Festo Cylinder Position Sensors