Shop All Cylinder Position Sensors
Festo
Position Sensor SMH-S1-HGPP20/25
Mfr # SMH-S1-HGPP20/25
Zoro # G302717511
product price: $229.99
/ea
Free Shipping & Returns
$229.99
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
- Brand Festo
- MFR # SMH-S1-HGPP20/25
- Zoro # G302717511
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Position Sensor Smh-S1-Hgpp20/25 With Hall Effect, For Contactless Detection With Mini-Grippers. Only Functional In Combination With Evaluation Unit Smh-Ae1 Or Signal Converter Sve4. Design=For Gripper, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Measuring Principle=Hall Magnetic, Ambient Temperature=5 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 5 micron, Outside-In (MF0059658)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- AIRBAGIT Airbagit FIT-PUSHTUBE-TEE-BRANCH-00 0. 25 x 0. 25 in. Tube To 0. 25 in. NPT Male - Air Fittings (FIT-PUSHTUBE-TEE-BRANCH-00)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- Festo Cylinder Position Sensors