Shop All Cylinder Position Sensors
Festo
Position Indicator SASF-S2-B-F-A34
Mfr # SASF-S2-B-F-A34
Zoro # G402731639
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # SASF-S2-B-F-A34
- Zoro # G402731639
- Country of Origin Hungary
- Category Cylinder Position Sensors
Description
Position Indicator Sasf-S2-B-F-A34 For Mounting On Drive Shaft Of Standard Actuators To Vdi/Vde 3845 (Hole Pattern 80Mm). Rotation Angle Adjustment Range=0 - 90 Deg, Dimensions W X L X H=Ø 65 X 40, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Ambient Temperature=-25 - 80 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- ZORO SELECT FHP Sheave, AK49 x 1 (AK491)
- D&D 47 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- Festo Pneumatic System Components