Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT30-T32H-M-N38
Mfr # VUWS-LT30-T32H-M-N38
Zoro # G702735245
product price: $105.99
/ea
Free Shipping & Returns
$105.99
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
- Brand Festo
- MFR # VUWS-LT30-T32H-M-N38
- Zoro # G702735245
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt30-T32H-M-N38 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=1 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Swivel Joint Style 30 FNPT, MI, 3" (330FXFMI00000)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- SPEEDAIRE Motor 5 HP 3-Phase 56FR (MC024800IP)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- Festo Pilot Air Control Valves