Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT30-M52-M-G38
Mfr # VUWS-LT30-M52-M-G38
Zoro # G802736586
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Festo
- MFR # VUWS-LT30-M52-M-G38
- Zoro # G802736586
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt30-M52-M-G38 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=1800 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pneumatic Valves