Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT25-M52-M-N14
Mfr # VUWS-LT25-M52-M-N14
Zoro # G202734267
original price:
$100.26
14% off
Free Shipping & Returns
$85.59
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
- Brand Festo
- MFR # VUWS-LT25-M52-M-N14
- Zoro # G202734267
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt25-M52-M-N14 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7328-50)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/4 In (7892 06 13)
- D&D 97" Outside Length, 1/2" Top Width, 1 Ribs (A95/4L970)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- Festo Pneumatic Valves