Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT25-M32U-M-N14
Mfr # VUWS-LT25-M32U-M-N14
Zoro # G902734413
product price: $77.29
/ea
Free Shipping & Returns
$77.29
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
- Brand Festo
- MFR # VUWS-LT25-M32U-M-N14
- Zoro # G902734413
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt25-M32U-M-N14 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- Festo Pneumatic Valves