Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT25-M32U-M-G14
Mfr # VUWS-LT25-M32U-M-G14
Zoro # G902733959
product price: $77.29
/ea
Free Shipping & Returns
$77.29
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
- Brand Festo
- MFR # VUWS-LT25-M32U-M-G14
- Zoro # G902733959
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt25-M32U-M-G14 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- Festo Pilot Air Control Valves