Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT20-T32H-M-N18
Mfr # VUWS-LT20-T32H-M-N18
Zoro # G902732525
Free Shipping & Returns
$98.25
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
- Brand Festo
- MFR # VUWS-LT20-T32H-M-N18
- Zoro # G902732525
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt20-T32H-M-N18 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Motor Start Capacitor, 43-53 MFD, 220-250V (2MER3)
- GAST Vac Lubricator Sp V40C (V40C)
- PIX Belt, AX Cogged, 1/2 x 71 in. OC (AX69)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- Festo Pilot Air Control Valves