Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT20-M52-M-N18
Mfr # VUWS-LT20-M52-M-N18
Zoro # G602732603
product price: $83.55
/ea
Free Shipping & Returns
$83.55
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
- Brand Festo
- MFR # VUWS-LT20-M52-M-N18
- Zoro # G602732603
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt20-M52-M-N18 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=21 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- Festo Pneumatic Valves