Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-LT20-M32U-M-G18
Mfr # VUWS-LT20-M32U-M-G18
Zoro # G102737016
product price: $69.65
/ea
$69.65
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
- Brand Festo
- MFR # VUWS-LT20-M32U-M-G18
- Zoro # G102737016
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-Lt20-M32U-M-G18 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 62" (BX62)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- Festo Pneumatic Valves