Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L30-P53U-M-N38
Mfr # VUWS-L30-P53U-M-N38
Zoro # G802732564
product price: $86.59
/ea
Free Shipping & Returns
$86.59
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
- Brand Festo
- MFR # VUWS-L30-P53U-M-N38
- Zoro # G802732564
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L30-P53U-M-N38 Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=1500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- FAFNIR Radial Ball Bearing, #203KDD (203KDD)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CW/CCW, Wound Field (MUV-6301)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- Festo Pneumatic Valves