Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L30-M52-A-G38
Mfr # VUWS-L30-M52-A-G38
Zoro # G602736960
product price: $71.49
/ea
$71.49
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
- Brand Festo
- MFR # VUWS-L30-M52-A-G38
- Zoro # G602736960
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L30-M52-A-G38 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON B150 V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (6L220)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- Festo Pilot Air Control Valves