Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L30-M32U-E-G38
Mfr # VUWS-L30-M32U-E-G38
Zoro # G302736550
product price: $68.99
/ea
$68.99
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
- Brand Festo
- MFR # VUWS-L30-M32U-E-G38
- Zoro # G302736550
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L30-M32U-E-G38 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- GLOBAL G2SC-075-SS Two-Piece Clamping Collar (G2SC-075-SS)
- FESTO Compact Cylinder ADN-40-30-I-P-A (ADN-40-30-I-P-A)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- Festo Pneumatic Valves