Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L30-M32U-A-N38
Mfr # VUWS-L30-M32U-A-N38
Zoro # G902736738
product price: $59.59
/ea
$59.59
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
- Brand Festo
- MFR # VUWS-L30-M32U-A-N38
- Zoro # G902736738
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L30-M32U-A-N38 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1212)
- SMC Solenoid Valve, 25.2 CFM, 3.4VA (VFS2200-3FZ)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- Festo Pilot Air Control Valves