Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L30-M32C-M-N38
Mfr # VUWS-L30-M32C-M-N38
Zoro # G102737115
$64.45
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
- Brand Festo
- MFR # VUWS-L30-M32C-M-N38
- Zoro # G102737115
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L30-M32C-M-N38 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- MAIN FILTER Hydraulic Filter, replaces WIX 57888, Pressure Line, 10 micron, Outside-In (MF0059662)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- Festo Pneumatic Valves