Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L25-P53U-M-G14
Mfr # VUWS-L25-P53U-M-G14
Zoro # G202736070
Free Shipping & Returns
$83.79
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
- Brand Festo
- MFR # VUWS-L25-P53U-M-G14
- Zoro # G202736070
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L25-P53U-M-G14 Valve Function=5/3 Pressurised, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 4305928M91, Pressure Line, 5 micron, Outside-In (MF0058514)
- DAYTON Coupling, Rigid Steel (6L019)
- BRECO Socket, Interchange, Industrial, Brass, 1/4" (B-2CF2-B)
- DAYTON 4L690 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (4L690)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- Festo Pilot Air Control Valves