Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L25-M52-M-G14
Mfr # VUWS-L25-M52-M-G14
Zoro # G802736241
$71.15
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
- Brand Festo
- MFR # VUWS-L25-M52-M-G14
- Zoro # G802736241
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L25-M52-M-G14 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- SPEEDAIRE Tie Rod Assy, 10 to 24 UNC (42VA84)
- X1 TOOLS 3/4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- Festo Pilot Air Control Valves