Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L25-M52-A-G14
Mfr # VUWS-L25-M52-A-G14
Zoro # G402736030
$71.15
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
- Brand Festo
- MFR # VUWS-L25-M52-A-G14
- Zoro # G402736030
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L25-M52-A-G14 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard 'T' Handle Air Regulator 0-120 PSI (W1140T)
- FESTO Flow Control/Silencer GRU-1/2-B (GRU-1/2-B)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- Festo Pilot Air Control Valves