Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L25-M32U-M-G14
Mfr # VUWS-L25-M32U-M-G14
Zoro # G002736034
product price: $59.35
/ea
$59.35
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
- Brand Festo
- MFR # VUWS-L25-M32U-M-G14
- Zoro # G002736034
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L25-M32U-M-G14 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-30 - 70.87 in Outside Length - 1.18 in Top Width (D1800-8M-30)
- CLIMAX METAL PRODUCTS 1C-200 One-Piece Clamping Collar (1C-200)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- Festo Pilot Air Control Valves