Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L25-M32U-A-G14
Mfr # VUWS-L25-M32U-A-G14
Zoro # G202735622
product price: $62.89
/ea
$62.89
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
- Brand Festo
- MFR # VUWS-L25-M32U-A-G14
- Zoro # G202735622
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L25-M32U-A-G14 Valve Function=3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. (60 TW 100)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- LOUISVILLE Tongue Kit, Plastic, PR (PK105)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X525)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- Festo Pilot Air Control Valves