Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWS-L20-M52-E-G18
Mfr # VUWS-L20-M52-E-G18
Zoro # G502732994
product price: $64.45
/ea
$64.45
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
- Brand Festo
- MFR # VUWS-L20-M52-E-G18
- Zoro # G502732994
- Country of Origin China
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuws-L20-M52-E-G18 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR02530-300)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- COBRACO Cylinder Hose Holder, Copper Finish (HHCIRN-S)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- Festo Pilot Air Control Valves