Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L18-T32U-M-G14
Mfr # VUWG-L18-T32U-M-G14
Zoro # G402733640
product price: $123.99
/ea
Free Shipping & Returns
$123.99
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
- Brand Festo
- MFR # VUWG-L18-T32U-M-G14
- Zoro # G402733640
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L18-T32U-M-G14 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- ZORO SELECT Cable, Safety, 1/8 In (3MC05)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37030H)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- Festo Pilot Air Control Valves