Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L18-T32U-A-G14
Mfr # VUWG-L18-T32U-A-G14
Zoro # G702733388
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VUWG-L18-T32U-A-G14
- Zoro # G702733388
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L18-T32U-A-G14 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- GOODMAN B1340021S 1/3 Hp Blower Motor (B1340021S)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- Festo Pneumatic Valves