Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L14-T32U-M-G18
Mfr # VUWG-L14-T32U-M-G18
Zoro # G802733387
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VUWG-L14-T32U-M-G18
- Zoro # G802733387
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L14-T32U-M-G18 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=14 Mm, Standard Nominal Flow Rate=410 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (2L459)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- Festo Pneumatic Valves