Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L14-T32U-A-G18
Mfr # VUWG-L14-T32U-A-G18
Zoro # G202736483
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Festo
- MFR # VUWG-L14-T32U-A-G18
- Zoro # G202736483
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L14-T32U-A-G18 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=14 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 89" Outside Length, 7/8" Top Width, 1 Ribs (C85)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- PRECISION BRAND Hose Clamp, 3/4" to 1-3/4" Dia., PK10 (B20HS)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- Festo Pneumatic Valves