Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L14-T32H-A-G18
Mfr # VUWG-L14-T32H-A-G18
Zoro # G802736487
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Festo
- MFR # VUWG-L14-T32H-A-G18
- Zoro # G802736487
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L14-T32H-A-G18 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=14 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- J.W. WINCO Brass Fluid Level Sight Glass w/o Reflector - G 1/2" Pipe Thread - J.W. Winco 50GOD3/B (743.2-14-G1/2-B)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- Festo Pilot Air Control Valves