Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L14-T32C-M-G18
Mfr # VUWG-L14-T32C-M-G18
Zoro # G902733461
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Festo
- MFR # VUWG-L14-T32C-M-G18
- Zoro # G902733461
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L14-T32C-M-G18 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=14 Mm, Standard Nominal Flow Rate=430 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Motor, 7.5 HP, 184T, 230V, ODP, 3495 rpm (45YU17)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- Festo Pilot Air Control Valves