Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L14-M52-M-G18
Mfr # VUWG-L14-M52-M-G18
Zoro # G602733433
product price: $83.35
/ea
Free Shipping & Returns
$83.35
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
- Brand Festo
- MFR # VUWG-L14-M52-M-G18
- Zoro # G602733433
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L14-M52-M-G18 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=14 Mm, Standard Nominal Flow Rate=780 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD (5V592)
- PRIMEFIT Automotive Plug 1/4" x 1/4" Female NPT, 25PCS (TP1414FS-B25-P)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 20mm Bore Dia., 47mm OD, 0.8465-in. Inner Ring W (SA204-20MM)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (COOLPAKC2000/5)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- Festo Pilot Air Control Valves