Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10A-P53C-M3
Mfr # VUWG-L10A-P53C-M3
Zoro # G102736323
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Festo
- MFR # VUWG-L10A-P53C-M3
- Zoro # G102736323
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10A-P53C-M3 Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- WILKERSON Air Filter Element (FRP-95-209)
- DYNABRADE Hex Nut (96335)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- Festo Pilot Air Control Valves