Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10A-M52-M-M3
Mfr # VUWG-L10A-M52-M-M3
Zoro # G802733394
product price: $74.49
/ea
$74.49
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
- Brand Festo
- MFR # VUWG-L10A-M52-M-M3
- Zoro # G802733394
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10A-M52-M-M3 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=80 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210 NSE)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- Festo Pilot Air Control Valves