Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10-T32U-M-M7
Mfr # VUWG-L10-T32U-M-M7
Zoro # G702733555
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Festo
- MFR # VUWG-L10-T32U-M-M7
- Zoro # G702733555
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10-T32U-M-M7 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=140 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- DAYTON 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (2L446)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- Festo Pilot Air Control Valves