Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10-T32U-M-M5
Mfr # VUWG-L10-T32U-M-M5
Zoro # G102733506
Free Shipping & Returns
$105.99
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
- Brand Festo
- MFR # VUWG-L10-T32U-M-M5
- Zoro # G102733506
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10-T32U-M-M5 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=125 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FJX 90 (6809-08-08)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- Festo Pilot Air Control Valves