Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10-T32C-M-M7
Mfr # VUWG-L10-T32C-M-M7
Zoro # G802733561
product price: $116.99
/ea
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # VUWG-L10-T32C-M-M7
- Zoro # G802733561
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10-T32C-M-M7 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=150 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- EATON Cplng, Fd56 Female Half, 5601-16-16S (5601-16-16S)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- Festo Pilot Air Control Valves