Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10-T32C-A-M7
Mfr # VUWG-L10-T32C-A-M7
Zoro # G102736149
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Festo
- MFR # VUWG-L10-T32C-A-M7
- Zoro # G102736149
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10-T32C-A-M7 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=190 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- GATES Hi-Power II Belts, B71 (B71)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- Festo Pneumatic Valves