Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10-P53C-M5
Mfr # VUWG-L10-P53C-M5
Zoro # G702736334
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Festo
- MFR # VUWG-L10-P53C-M5
- Zoro # G702736334
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10-P53C-M5 Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- NTN NTN L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (L68149)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- Festo Pneumatic Valves