Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VUWG-L10-M52-R-M7
Mfr # VUWG-L10-M52-R-M7
Zoro # G102736224
$74.89
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
- Brand Festo
- MFR # VUWG-L10-M52-R-M7
- Zoro # G102736224
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vuwg-L10-M52-R-M7 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=10 Mm, Standard Nominal Flow Rate=380 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End (FM43)
- TRITAN Lockwasher, inch, For Use with N02 Locknut (W02)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- Festo Pilot Air Control Valves