Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VSPA-B-T32U-A2
Mfr # VSPA-B-T32U-A2
Zoro # G702729787
product price: $111.99
/ea
Free Shipping & Returns
$111.99
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
- Brand Festo
- MFR # VSPA-B-T32U-A2
- Zoro # G702729787
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vspa-B-T32U-A2 Width 18 Mm Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Width=18 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- Festo Pneumatic Valves