Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VSPA-B-T32U-A1
Mfr # VSPA-B-T32U-A1
Zoro # G002729913
product price: $123.99
/ea
Free Shipping & Returns
$123.99
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
- Brand Festo
- MFR # VSPA-B-T32U-A1
- Zoro # G002729913
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vspa-B-T32U-A1 Width 26 Mm Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=900 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- Festo Pilot Air Control Valves