Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VSPA-B-P53E-A1
Mfr # VSPA-B-P53E-A1
Zoro # G802729885
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Festo
- MFR # VSPA-B-P53E-A1
- Zoro # G802729885
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vspa-B-P53E-A1 Width 26 Mm Valve Function=5/3 Exhausted, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SENQCIA HI-MAX 60 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/4" Ptch, 60Hmrb, PK10 (60HMRB)
- SKF SKF 6205 2RSNR C4, Single Row Ball Bearings (6205 2RSNR C4)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (33472)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- Festo Pneumatic Valves