Shop All Pilot Air Control Valves
Festo
Pneumatic Valve VSPA-B-P53C-A2
Mfr # VSPA-B-P53C-A2
Zoro # G102729516
Free Shipping & Returns
$133.99
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
- Brand Festo
- MFR # VSPA-B-P53C-A2
- Zoro # G102729516
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pneumatic Valve Vspa-B-P53C-A2 Width 18 Mm Valve Function=5/3 Closed, Type Of Actuation=Pneumatic, Width=18 Mm, Standard Nominal Flow Rate=450 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Pump, Lubrication (PE-1202-15)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- DIXON Air King, Triple Connection (AM10)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- Festo Pneumatic Valves